References
Gates:SPB3750MN SUPERHC MN
Rubix:102A9863
Manufacturer :941603750
EAN:5414465081637

Documents
Product details : GATES WEDGE BELT - SPB SPB3750MN SUPERHC MN
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3750 mm |
| Interior length | 3750 mm |
| Outer length | 3772 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 55.39 excl. VAT
/ Each
£ 66.47 incl. VAT
- Usually arrives within 14 working days
