References
Gates:SPBP4250 PREDATOR
Rubix:103A5295
Manufacturer :919004250
EAN:5414465579752

Documents
Product details : GATES 919004250 PREDATOR V-BELT SPBP4250/5VP1700
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4250 mm |
| Interior length | 4250 mm |
| Outer length | 4272 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 89.82 excl. VAT
/ Each
£ 107.78 incl. VAT
- Usually arrives within 14 working days
