Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2187 SPZ Wrapped Wedge Belt
MECALINE SPZ2187 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ2187
rubix:
45035681
manufacturer :
857905
ean:
3660338131547
Technical specifications
Profile
SPZ
Pitch length
2187
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2187 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
2187
mm
Upper width
9.7
mm
Height
8
mm
Interior length
2150
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.42
excl. VAT
/
Each
£
12.50
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPB4500 SPB Wrapped Wedge Belt
OPTIBELT SPA 1432 1594526
GATES 9627-68500 SPC8500 DELTA NARROW
GATES 3ROW SPB VEEBELT SPB3000/3 POWERBAND
OPTIBELT WEDGEBELTSPAENV SPA 16827700
OPTIBELT 8V 1700 1652302
MECALINE SPB3750 SPB Wrapped Wedge Belt
OPTIBELT SPA 7577700 WEDGE BELT SPA757E
GATES SUPER HC VBELT SPZ2120 SUPERHC
GATES 9624-61300 SPZ1300 DELTA NARROW
GATES 9625-61787 SPA1787 DELTA NARROW
MECALINE SPA2057 WRAPPED WEDGE BELT 2.0
GATES 9624-61162 SPZ1162 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 17006002
OPTIBELT SPZ 825 1623801