GATES SUPER HC VBELT SPZ2120 SUPERHC


SuperHC SPZ

References
gates:SPZ2120 SUPERHC
rubix:102A4000
manufacturer :9331-02120
ean:5412571076394
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length2120 mm
See all Specifications

Product details : GATES SUPER HC VBELT SPZ2120 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
ProfileSPZ
Pitch length2120 mm
Upper width10 mm
Height8 mm
Interior length2082 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 14.88 excl. VAT
/ Each
£ 17.86 incl. VAT
  • In stock: Next day delivery