Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2240 SPZ Wrapped Wedge Belt
MECALINE SPZ2240 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ2240
rubix:
45035682
manufacturer :
857906
ean:
3660338131554
Technical specifications
Profile
SPZ
Pitch length
2240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2240 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
2240
mm
Upper width
9.7
mm
Height
8
mm
Interior length
2203
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.43
excl. VAT
/
Each
£
13.72
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT 3V 475 1696340
MECALINE SPA1360 WRAPPED WEDGE BELT 2.0
GATES SPA1520 DELTA NARROW 9625-61520 V WEDGE BELT
GATES 2ROW SPB VEEBELT SPB2800/2 POWERBAND
MECALINE SPZ825 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ1037 SUPERHC
GATES PREDATOR BELT SPCP5000
SPZ775MC WEDGE BELTS SPZM COG
GATES 9333-02782 SPA2782 SUPERHC
GATES 9624-61587 SPZ1587 DELTA NARROW
GATES 9625-61120 SPA1120 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 16326002
MECALINE SPA1632 SPA Wrapped Wedge Belt
GATES 9624-61462 SPZ1462 DELTA NARROW
GATES 9331-02137 SPZ2137 SUPERHC