References
Superseded Ref:857628
Mecaline:SPA1360E - 889309
Rubix:243A4232
Manufacturer :889309
EAN:3660338418624

Documents
Product details : MECALINE SPA1360 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1360 mm |
| Interior length | 1315 mm |
| Outer length | 1378 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.64 excl. VAT
/ Each
£ 10.37 incl. VAT
- In stock: Next day delivery
