References
Gates:SPCP5000 PREDATOR
Rubix:133A5309
Manufacturer :919105000
EAN:5414465580031




Product details : GATES 919105000 PREDATOR V-BELT SPCP5000
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 5000 mm |
| Interior length | 4917 mm |
| Outer length | 5030 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | predator |
| Shape of teeth | un-notched |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 163.77 excl. VAT
/ Each
£ 196.52 incl. VAT
- Usually arrives within 14 working days
