Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB3350 SPB Wrapped Wedge Belt
MECALINE SPB3350 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB3350
rubix:
45035474
manufacturer :
857760
ean:
3660338130113
Technical specifications
Profile
SPB
Pitch length
3350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3350 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
3350
mm
Upper width
16.3
mm
Height
13
mm
Interior length
3290
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.21
excl. VAT
/
Each
£
97.45
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT SPZ 1612 1504360
OPTIBELT SPA 2782 1678191
GATES 9625-63082 SPA3082 DELTA NARROW
MECALINE SPB2360 SPB Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPAENV SPA 27327700
GATES WEDGEBELT 5V ENV 5V710 SUPERHC
MECALINE SPB2680 WRAPPED WEDGE BELT 2.0
MECALINE SPA3000 SPA Wrapped Wedge Belt
GATES 9625-62182 SPA2182 DELTA NARROW
MECALINE SPA1600 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA1090MN SUPERHC MN
MECALINE SPB3550 WRAPPED WEDGE BELT 2.0
MECALINE SPA925 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1337 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1600 SUPERHC