Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2882 SPA Wrapped Wedge Belt
MECALINE SPA2882 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2882
rubix:
45035358
manufacturer :
857701
ean:
3660338129537
Technical specifications
Profile
SPA
Pitch length
2882
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2882 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2882
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2887
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.09
excl. VAT
/
Each
£
26.51
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPAMCOG SPA2900MN SUPERHC MN
MECALINE SPZ1837 SPZ Wrapped Wedge Belt
GATES WEDGEBELT 3V ENV 3V475 SUPERHC
GATES 4ROW SPB VEEBELT SPB3550/4 POWERBAND
MECALINE SPC3150 SPC Wrapped Wedge Belt
MECALINE SPA1507 WRAPPED WEDGE BELT 2.0
MECALINE SPC6000 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ1347MN SUPERHC MN
SKF PHG SPB3150 WEDGE BELT
OPTIBELT SPZ 1162 1686401
WEDGE BELTS SPZ1550e
OPTIBELT OPTI REDPOWER BELT SPB 47506002
MECALINE SPZ1687 WRAPPED WEDGE BELT 2.0
MECALINE SPZ670 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 1060 1700828