References
Superseded Ref:857686
Mecaline:SPA2482E - 889369
Rubix:243A4289
Manufacturer :889369
EAN:3660338419225

Documents
Product details : MECALINE SPA2482 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2482 mm |
| Interior length | 2437 mm |
| Outer length | 2500 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.77 excl. VAT
/ Each
£ 18.92 incl. VAT
- In stock: Next day delivery
