Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1787 SPZ Wrapped Wedge Belt
MECALINE SPZ1787 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1787
rubix:
45035652
manufacturer :
857889
ean:
3660338131387
Technical specifications
Profile
SPZ
Pitch length
1787
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1787 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1787
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1750
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.23
excl. VAT
/
Each
£
14.68
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT SPC 9500 1740954
MECALINE SPZ1047 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 31506002
MECALINE SPA2207 WRAPPED WEDGE BELT 2.0
GATES 9627-68000 SPC8000 DELTA NARROW
OPTIBELT 3V 630 RP 1780343
OPTIBELT OPTI REDPOWER BELT SPB 25006002
OPTIBELT SPZ 2062 1621416
GATES SUPER HC VBELT SPZ1750 SUPERHC
WEDGE BELTS SPC11200E SUPER HC
GATES SUPER HC VBELT SPA1150 SUPERHC
OPTIBELT SPB 3870 1786023
OPTIBELT 8V 1250 RP 1735221
MECALINE SPA1357 SPA Wrapped Wedge Belt
OPTIBELT 3V 1180 1641120