Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2207 WRAPPED WEDGE BELT 2.0
MECALINE SPA2207 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2207E - 889358
rubix:
243A4279
manufacturer :
889358
ean:
3660338419119
Technical specifications
Profile
spa
Pitch length
2207
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2207 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spa
Pitch length
2207
mm
Upper width
13
mm
Height
10
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES PREDATOR BELT SPBP4500
MECALINE SPZ3350 WRAPPED WEDGE BELT 2.0
GATES 9625-62432 SPA2432 DELTA NARROW
MECALINE SPZ1077 SPZ Wrapped Wedge Belt
GATES 9626-62900 SPB2900 DELTA NARROW
GATES 9624-61950 SPZ1950 DELTA NARROW
GATES PREDATOR BELT SPBP1700
OPTIBELT OPTI REDPOWER BELT SPA 13206002
MECALINE SPA2057 SPA Wrapped Wedge Belt
OPTIBELT SPB 1500 1523399
GATES 9626-62680 SPB2680 DELTA NARROW
GATES SUPER HC VBELT SPB4500 SUPERHC
GATES 9625-61757 SPA1757 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPC 95006002
OPTIBELT WEDGE BELT SPB2280REDPOWER