Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1887 SPZ Wrapped Wedge Belt
MECALINE SPZ1887 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1887
rubix:
200A4406
manufacturer :
857895
ean:
3660338131448
Technical specifications
Profile
SPZ
Pitch length
1887
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1887 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1887
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1850
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.06
excl. VAT
/
Each
£
8.47
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPA1257 WRAPPED WEDGE BELT 2.0
GATES 9625-64250 SPA4250 DELTA NARROW
OPTIBELT SPC 4400 1661495
MECALINE SPZ3550 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ670MN SUPERHC MN
GATES 9625-62430 SPA2430 DELTA NARROW
GATES SUPER HC VBELT SPZ2000 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 13376002
GATES 9625-60900 SPA900 DELTA NARROW
GATES SUPER HC VBELT SPZ2120 SUPERHC
OPTIBELT 3V 355 1650435
MECALINE SPA1600 SPA Wrapped Wedge Belt
GATES WEDGE BELT 3V ENV 3V1000 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 35506002
OPTIBELT OPTI REDPOWER BELT SPA 19326002