Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1600 SPA Wrapped Wedge Belt
MECALINE SPA1600 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1600
rubix:
45035268
manufacturer :
858375
ean:
3660338135125
Technical specifications
Profile
spa
Pitch length
1600
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1600 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
1600
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1605
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.29
excl. VAT
/
Each
£
13.55
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9625-63182 SPA3182 DELTA NARROW
MECALINE SPA2847 WRAPPED WEDGE BELT 2.0
WEDGE BELT SP M COG
OPTIBELT SPA 3350 1694344
GATES 9624-61347 SPZ1347 DELTA NARROW
MECALINE 890473 SPZ803 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2060 WRAPPED WEDGE BELT 2.0
MECALINE SPA3182 SPA Wrapped Wedge Belt
MECALINE SPA832 SPA Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA1957MN SUPERHC MN
GATES WEDGEBELTSPAMCOG SPA2207MN SUPERHC MN
GATES SPBP1850PREDATOR PREDATOR BELT EACH
OPTIBELT OPTI REDPOWER BELT SPB 12506002
GATES 9625-62532 SPA2532 DELTA NARROW
GATES 9624-62437 SPZ2437 DELTA NARROW