Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1462 SPZ Wrapped Wedge Belt
MECALINE SPZ1462 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1462
rubix:
45035613
manufacturer :
857872
ean:
3660338131219
Technical specifications
Profile
SPZ
Pitch length
1462
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1462 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1462
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1425
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.84
excl. VAT
/
Each
£
13.01
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9624-61800 SPZ1800 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V1060 SUPERHC
GATES SUPER HC VBELT SPB3150 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 19826002
GATES 9336-31180 8V1180 SUPERHC
GATES SUPER HC VBELT SPB2240 SUPERHC
MECALINE SPZ887 WRAPPED WEDGE BELT 2.0
MECALINE SPA932 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 23826002
GATES WEDGEBELTSPBMCOG SPB1690MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 19576002
OPTIBELT 5V 850 RP 1622629
OPTIBELT 8V 3150 RP 1548279
WEDGE BELTS SPZ1550e
GATES SUPER HC VBELT SPA1090 SUPERHC