GATES 9336-31180 8V1180 SUPERHC


SuperHC 8V

References
gates:8V1180 SUPERHC
rubix:269A7997
manufacturer :9336-31180
ean:5414465874710
brand logo
brand logo
Technical specifications
Profile8V
Pitch length2995 mm
See all Specifications

Product details : GATES 9336-31180 8V1180 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profile8V
Pitch length2995 mm
Outer length464.57 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 93.22 excl. VAT
/ Each
£ 111.86 incl. VAT
  • Usually arrives within 14 working days