Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA932 SPA Wrapped Wedge Belt
MECALINE SPA932 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA932
rubix:
45035397
manufacturer :
857603
ean:
3660338128554
Technical specifications
Profile
SPA
Pitch length
932
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA932 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
932
mm
Upper width
12.7
mm
Height
10
mm
Interior length
937
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.49
excl. VAT
/
Each
£
12.59
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9626-61450 SPB1450 DELTA NARROW
GATES SUPER HC VBELT SPB6700 SUPERHC
GATES 9625-60757 SPA757 DELTA NARROW
GATES WEDGE BELT SPZ MCOG SPZ760MC
MECALINE SPC5300 WRAPPED WEDGE BELT 2.0
GATES SPB4310ESHC SUPER HC VBELT
OPTIBELT OPTI REDPOWER BELT SPA 18006002
GATES 9624-62300 SPZ2300 DELTA NARROW
GATES PREDATOR BELT SPCP4500
GATES 9625-61675 SPA1675 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1982MN SUPERHC MN
MECALINE SPC6000 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2000 SPZ Wrapped Wedge Belt
OPTIBELT SPA732 VEE BELT SK
MECALINE SPB4560 SPB Wrapped Wedge Belt