References
Superseded Ref:857829
Mecaline:SPZ887E - 889667
Rubix:243A4547
Manufacturer :889667
EAN:3660338422201

Documents
Product details : MECALINE SPZ887 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 887 mm |
| Interior length | 850 mm |
| Outer length | 900 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
- In stock: Next day delivery
