Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1487 SPZ Wrapped Wedge Belt
MECALINE SPZ1487 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1487
rubix:
45035615
manufacturer :
857873
ean:
3660338131226
Technical specifications
Profile
spz
Pitch length
1487
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1487 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
1487
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1450
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.58
excl. VAT
/
Each
£
12.70
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPA 13206002
GATES 9624-61850 SPZ1850 DELTA NARROW
GATES 9626-64000 SPB4000 DELTA NARROW
MECALINE SPA2060 WRAPPED WEDGE BELT 2.0
MECALINE SPB1850 SPB Wrapped Wedge Belt
GATES WEDGEBELTSPBMCOG SPB2280MN SUPERHC MN
OPTIBELT WEDGEBELTSPZENV SPZ 15627700
OPTIBELT OPTI REDPOWER BELT SPA 20826002
OPTIBELT 8V 1600 RP 1513923
GATES 9625-61357 SPA1357 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA800MN SUPERHC MN
GATES 9625-61707 SPA1707 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 17576002
MECALINE 890075 SPB3200 WRAPPED WEDGE BELT 2.0
GATES 9624-61287 SPZ1287 DELTA NARROW