Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1662 SPZ Wrapped Wedge Belt
MECALINE SPZ1662 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1662
rubix:
45035640
manufacturer :
857884
ean:
3660338131332
Technical specifications
Profile
SPZ
Pitch length
1662
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1662 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1662
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1625
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.32
excl. VAT
/
Each
£
14.78
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 5ROW SPB VEEBELT SPB2500/5 POWERBAND
OPTIBELT OPTI REDPOWER BELT SPA 12326002
GATES 9626-62360 SPB2360 DELTA NARROW
GATES WEDGE BELT 3V ENV 3V280 SUPERHC
OPTIBELT SPZ1650E:OPTI ISO WEDGE BELT SPZ
MECALINE SPZ1487 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 355 1650435
MECALINE SPZ1937 WRAPPED WEDGE BELT 2.0
OPTIBELT 8V 4750 1799235
OPTIBELT OPTI REDPOWER BELT SPC 20006002
OPTIBELT SPZ 15007700 WEDGEBELT SPZ ENV SPZ1500E
OPTIBELT SPA 1407 1794523
GATES 9625-62082 SPA2082 DELTA NARROW
OPTIBELT WEDGEBELTSPAENV SPA 29327700
GATES SPA2180 V BELT