Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1060 SPZ Wrapped Wedge Belt
MECALINE SPZ1060 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1060
rubix:
45035549
manufacturer :
857844
ean:
3660338130939
Technical specifications
Profile
SPZ
Pitch length
1060
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1060 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1060
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1023
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.35
excl. VAT
/
Each
£
6.42
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT 5V 1180 RP 1600947
OPTIBELT SPB 2900 1674498
GATES SUPER HC VBELT SPZ1060 SUPERHC
OPTIBELT WEDGEBELT SPC ENV SPC8500E
GATES 9624-60630 SPZ630 DELTA NARROW
GATES SUPER HC VBELT SPA850 SUPERHC
MECALINE 889490 SPB4370 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELT 3V ENV 3V1400 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 16376002
GATES SUPER HC VBELT SPA1157 SUPERHC
GATES 9190-03000 SPBP3000 PREDATOR
GATES PREDATOR BELT SPCP7500
GATES 9627-66700 SPC6700 DELTA NARROW
OPTIBELT WEDGEBELTSPZENV SPZ 4877700
GATES SUPER HC VBELT SPA2800 SUPERHC