Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1582 SPA Wrapped Wedge Belt
MECALINE SPA1582 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1582
rubix:
200A4582
manufacturer :
857642
ean:
3660338128943
Technical specifications
Profile
SPA
Pitch length
1582
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1582 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1582
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1587
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.40
excl. VAT
/
Each
£
13.68
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA3750 SUPERHC
GATES WEDGEBELT 8V ENV 8V1250 SUPERHC
GATES 9625-60857 SPA857 DELTA NARROW
MECALINE SPA1700 SPA Wrapped Wedge Belt
MECALINE SPA1557 SPA Wrapped Wedge Belt
MECALINE SPZ762 WRAPPED WEDGE BELT 2.0
MECALINE SPA2800 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPZ 21206002
GATES 9625-62682 SPA2682 DELTA NARROW
MECALINE SPA957 SPA Wrapped Wedge Belt
GATES PREDATOR BELT SPCP4000
MECALINE SPZ1637 WRAPPED WEDGE BELT 2.0
GATES 9331-00722 SUPER HC SPZ722
MECALINE SPA2932 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 1550 1610368