Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1320 SPA Wrapped Wedge Belt
MECALINE SPA1320 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1320
rubix:
45035242
manufacturer :
857625
ean:
3660338128776
Technical specifications
Profile
SPA
Pitch length
1320
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1320 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1320
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1325
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.14
excl. VAT
/
Each
£
21.77
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9625-60757 SPA757 DELTA NARROW
MECALINE 889422 SPA967 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 31826002
GATES WEDGE BELT 3V ENV 3V1000 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPC 90006002
MECALINE SPZ1337 WRAPPED WEDGE BELT 2.0
GATES 9624-61812 SPZ1812 DELTA NARROW
MECALINE 857699 V-BELT SPA 2832 E
MECALINE SPZ937 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 837 1767599
OPTIBELT WEDGEBELTSPBENV SPB 26807700
OPTIBELT 8V 4750 1799235
GATES 9626-61550 SPB1550 DELTA NARROW
GATES 9624-60737 SPZ737 DELTA NARROW
GATES WEDGE BELT SPZ MCOG SPZ1010MC