Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1180 SPZ Wrapped Wedge Belt
MECALINE SPZ1180 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1180
rubix:
45035571
manufacturer :
857852
ean:
3660338131011
Technical specifications
Profile
SPZ
Pitch length
1180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1180 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1180
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1143
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.06
excl. VAT
/
Each
£
10.87
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPZ1887 WRAPPED WEDGE BELT 2.0
MECALINE SPZ987 WRAPPED WEDGE BELT 2.0
MECALINE SPA732 WRAPPED WEDGE BELT 2.0
GATES 9339-01550 SUPER HC SPB1550
GATES BANDED V BELT SPB4250/5 POWERBAND
GATES SUPER HC VBELT SPA1157 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 35506002
GATES WEDGEBELT 5V ENV 5V850 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2082MN SUPERHC MN
GATES WEDGEBELTSPZMCOG SPZ2690MN SUPERHC MN
GATES SUPER HC VBELT SPC6000 SUPERHC
GATES 9625-61582 SPA1582 DELTA NARROW
GATES SUPER HC VBELT SPA1307 SUPERHC
MECALINE SPC2240 SPC Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ1850 SUPERHC