References
Superseded Ref:857895
Mecaline:SPZ1887E - 889607
Rubix:243A4497
Manufacturer :889607
EAN:3660338421600

Documents
Product details : MECALINE SPZ1887 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1887 mm |
| Interior length | 1850 mm |
| Outer length | 1900 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.72 excl. VAT
/ Each
£ 9.26 incl. VAT
- In stock: Next day delivery
