References
Mecaline:SPZ1024
Rubix:45035541
Manufacturer :857840
EAN:3660338130892

Documents
Product details : MECALINE SPZ1024 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1024 mm |
| Interior length | 987 mm |
| Outer length | 1037 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
- Sold out
