References
Superseded Ref:857704
Mecaline:SPA2982E - 889387
Rubix:243A4307
Manufacturer :889387
EAN:3660338419409

Documents
Product details : MECALINE SPA2982 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2982 mm |
| Interior length | 2937 mm |
| Outer length | 3000 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 18.95 excl. VAT
/ Each
£ 22.74 incl. VAT
- In stock: Next day delivery
