References
Bahco:K9501M-80
Rubix:401A8294
EAN:7314151802868

Documents
Product details : BAHCO K9501M-80 POWER SOCKET 1 INCH
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 3850 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 80 mm |
| Length | 99 mm |
| Square | 25.4 mm |
| Diameter (inch) | 3.15 '' |
| Finishing | phosphate |
| Weight | 3750 g |
Show UNSPSC/ECL@SS
£ 166.60 excl. VAT
/ Each
£ 199.92 incl. VAT
- Delivery usually within ( 14 ) days
