ISS BH08M19 BI-HEX IMPACT SOCKET 1/2 DRIVE 19MM
Bi-Hexagon Square Drive Socket
See technical informationReferences
Impact Socket Supplies:BH08M19
Rubix:80147647
Product details : ISS BH08M19 BI-HEX IMPACT SOCKET 1/2 DRIVE 19MM
Bi-Hexagon 1/2" Square Drive Regular Length – Metric, A=19 mm
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 40 mm |
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
- Usually arrives within 14 working days

