K.LA- 3/4" long 6-points metric-size sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 32 mm |
Length | 90 mm |
Logistic Weight | 564 g |
---|---|
Packaged dimensions (D x W x H) | 87x45x45 mm |
Package weight | 564 g |
Square drive adapter | 3/4 '' |
Diameter | 32 mm |
Length | 90 mm |
Weight | 540 g |
Usually arrives within 14 working days