References
Bahco:8840M
Rubix:401A5390
EAN:7314151105495

Documents
Product details : BAHCO 8840M SOCKET SET 3/4
Set includes 24 pieces
8900DM 3/4" square drive sockets, 19 mm, 22 mm, 24 mm, 25 mm, 27 mm, 28 mm, 30 mm, 32 mm, 36 mm, 41 mm, 46 mm, 50 mm, 55 mm, 60 mm
8955N/B 3/4" universal handle
8950RN/A 3/4" reversible ratchet head
8954-15A 3/4" sliding T-head
8960-8 and 8960-16 3/4" extension bars (200 mm, 400 mm)
8951 3/4" reversible ratchet adaptor
8966 3/4" universal joint
8172 Increasing adaptor
8971 Adaptor
8957A Breaker bar
Highly polished finish
High-performance alloy steel
Metal case with metallic inlay
Standards: ISO 1174, DIN 3120
8900DM 3/4" square drive sockets, 19 mm, 22 mm, 24 mm, 25 mm, 27 mm, 28 mm, 30 mm, 32 mm, 36 mm, 41 mm, 46 mm, 50 mm, 55 mm, 60 mm
8955N/B 3/4" universal handle
8950RN/A 3/4" reversible ratchet head
8954-15A 3/4" sliding T-head
8960-8 and 8960-16 3/4" extension bars (200 mm, 400 mm)
8951 3/4" reversible ratchet adaptor
8966 3/4" universal joint
8172 Increasing adaptor
8971 Adaptor
8957A Breaker bar
Highly polished finish
High-performance alloy steel
Metal case with metallic inlay
Standards: ISO 1174, DIN 3120
Strengths
3/4" Square Drive Socket Set with Metric Bi-Hex Profile - 24 Pcs
Technical specifications
Attributes
| Logistic Weight | 17800 g |
|---|---|
| Number of elements | 24 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 1,602.29 excl. VAT
/ Each
£ 1,922.75 incl. VAT
- Delivery usually within ( 14 ) days
