EXPERT ANGLED SOCKET WRENCH 6 X 12PT 16 PIECE SET
Sets of pipe wrenches, uncapped 12 hex x 6 hex
See technical informationReferences
Expert:E117386
Rubix:2015051
EAN:3258951173862

Product details : EXPERT ANGLED SOCKET WRENCH 6 X 12PT 16 PIECE SET
Characteristics:
EAN: 3258951173862
Pack: 1
Contents: 8-9-10-11-12-13-14-15-16-17-18-19-21-22-23-24 mm.
Contents: Cardboard box
Qty: 16
Qty: 16
Hex: 6 x 12
[g]: 4890
EAN: 3258951173862
Pack: 1
Contents: 8-9-10-11-12-13-14-15-16-17-18-19-21-22-23-24 mm.
Contents: Cardboard box
Qty: 16
Qty: 16
Hex: 6 x 12
[g]: 4890
Strengths
Pipe wrenches, unblocked, 12-side x hex
Material: chrome vanadium. Finishing: chrome, bright.
Delivered in a box.
Material: chrome vanadium. Finishing: chrome, bright.
Delivered in a box.
Technical specifications
Attributes
| Number of elements | 16 |
|---|---|
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 211.02 excl. VAT
/ Each
£ 253.22 incl. VAT
- Delivery usually within ( 14 ) days