GEDORE 6062190 GEDORE FLAT RING SPANNER SET 6-32MM 12 PCS


Ring impact wrench set flat 4

References
gedore:4-120
rubix:256A2844
manufacturer :6062190
ean:4010886606216
brand logo
brand logo
Technical specifications
Number of elements12
See all Specifications

Product details : GEDORE 6062190 GEDORE FLAT RING SPANNER SET 6-32MM 12 PCS


Flat ring spanner set 12 pcs 6-32 mm Made up of sizes most in use Flat pattern Thin walled rings UD-profile Acc. to DIN 837 Form B, ISO 3318, ISO 1085 GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight2000 g
Number of elements12
Weight2000 g
Finishingchromed
Show UNSPSC/ECL@SS
£ 277.89 excl. VAT
/ Each
£ 333.47 incl. VAT
  • Usually arrives within 14 working days