References
Bahco:SB7800SM-10
Rubix:401A5966
EAN:7314150104703


Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 10 mm |
| Length | 38 mm |
Product details : BAHCO SB7800SM-10 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
1/2" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Square drive adapter | 1/2' vierkant '' |
| Diameter | 10 mm |
| Length | 38 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.39 '' |
| Finishing | glossy |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 5.05 excl. VAT
/ Each
£ 6.06 incl. VAT
- Delivery usually within ( 14 ) days