References
Draper:20169
Rubix:390A3832
Manufacturer :20169

Product details : DRAPER 20169 IMPACT SOCKET 3/8IN SQ DR 21MM
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/8" drive.
Technical specifications
Attributes
| Square drive adapter | 3/8in '' |
|---|---|
| Diameter | 21 mm |
| Square | 9.5 mm |
| Diameter (inch) | 0.83 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Delivery usually within ( 7 ) days
