References
NSK:UCF209D1
Rubix:399A6298
Manufacturer :UCF209D1 N
EAN:00029176579769


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : NSK UCF209D1 FLANGE HOUSED UNITS
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 2250 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 52.2 mm |
| Length | 137 mm |
| Series | ucf |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 85 mm |
| Weight | 2.1 kg |
| Mounting typ | square flanged (4-bolt) |
Show UNSPSC/ECL@SS
£ 43.51 excl. VAT
/ Each
£ 52.21 incl. VAT
- Delivery usually within ( 2 ) days