References
SNR:UKFC206H
Rubix:206A1886
Manufacturer :UKFC.206H
EAN:3413529510139




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR UKFC206H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flanged bearing unit with centering boss and 4 mounting holes, relubricatable, insert with tapered bore to accommodate the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | grey cast iron |
| Length | 125 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.34 kg |
Show UNSPSC/ECL@SS
£ 28.75 excl. VAT
/ Each
£ 34.50 incl. VAT
- Delivery usually within ( 3 ) days