References
SNR:UCFE208N
Rubix:206A0027
Manufacturer :UCFE208N
EAN:3413529535026




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Documents
Product details : SNR UCFE208N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron (housing);steel (bearing) |
| Length | 130 mm |
| Series | ucfce200 |
| Total bearing width | 54.2 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 2.04 kg |
Show UNSPSC/ECL@SS
£ 26.50 excl. VAT
/ Each
£ 31.80 incl. VAT
- Delivery usually within ( 3 ) days