References
Spartex:849133
Rubix:217A5337
EAN:3660338091452
Documents
Product details : SPARTEX 849133 WINDOW SQUEEGEE LENGTH CM34
Aluminium tube with polypropylene blue handle
.
Recharge textile 100 % white woven polyamide 100 % cotton. .
Length: 35 cm.
Recharge textile 100 % white woven polyamide 100 % cotton. .
Length: 35 cm.
Technical specifications
Attributes
| Length | 35 cm |
|---|
Show UNSPSC/ECL@SS
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
- In stock: Next day delivery

