Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Jerry cans
ROEBUCK JC00W BLACK NECK SEAL FOR JERRYCAN
ROEBUCK JC00W BLACK NECK SEAL FOR JERRYCAN
Jerry cans Unbranded
References
unbranded:
JC00W
rubix:
2024159
Product details
Technical specifications
Product details : ROEBUCK JC00W BLACK NECK SEAL FOR JERRYCAN
Black neck seal
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
HARTLE PLASTIC JERRICAN - 25L CAPACITY JCP25
HARTLE JCPT64 TAP FOR 25L PLASTIC JERRICANS
ARMORGARD FLAMBANK SITE CHEST FBC4
ROEBUCK JC0010KV WAVIAN STEEL JERRYCAN KHAKI 10L
HARTLE JC10A JERRY CAN STEEL GREEN 10L
ROEBUCK JC0020KV WAVIAN STEEL JERRYCAN KHAKI 20L
ROEBUCK JC0010YV WAVIAN STEEL JERRYCAN YELLOW 10LTR
HARTLE JCSF CLIP-ON FLEXISPOUT - STEEL JERRICANS
GISS 853635 FUEL JERRYCAN HDPE CAPACITY L 20
GISS 853631 FUEL JERRYCAN US TYPE HDPE 20L CAPACITY L 20
GISS 853633 FUEL JERRYCAN HDPE CAPACITY L 5
GPC ASC01Z ACID STORAGE
ROEBUCK JC0020WCGV NATO SPEC PLASTIC CAN GREEN 20L
GISS 853637 FOOD-PRODUCTS JERRICAN 15 L CAPACITY L 15
FORMA STOR COSHH MEDIUM DUTY SECURE STORAGE UNIT FR400C