Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890948 90 FEMALE ELBOW 3/8
MECALINE 890948 90 FEMALE ELBOW 3/8
STAINLESS STEEL 90° FEMALE ELBOW
References
mecaline:
890948
rubix:
253A0543
ean:
3660338436161
Technical specifications
Connecting diameter
G3/8 ''
Connecting diameter 2
G3/8 ''
Angle
90
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890948 90 FEMALE ELBOW 3/8
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
G3/8 ''
Connecting diameter 2
G3/8 ''
Angle
90
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.37
excl. VAT
/
Each
£
1.64
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 890938 FULL SOCKET 3/8
PIPELINEPR 45BENDSG316 P197-20
PIPELINEPR ISOBENDG316 P193-40
MECALINE 890972 EQUAL CROSS 1.1/4
MECALINE 890989 CONE SEAT UNION M/F 1/2
MECALINE 890976 CONE SEAT UNION F/F 1/8
MECALINE 890932 MALE TAPER NIPPLE 1.1/4
MECALINE 891058 SS REDUCING NIPPLE 3/8 X 1/4
MECALINE 890937 FULL SOCKET 1/4
MECALINE 890916 HEXAGON HEAD CAP 1/8
NERO 2 BARREL NIPPLE BN32
MECALINE 891088 SS BARREL NIPPLE 3/8 X 40 MM
MECALINE 890954 90 FEMALE ELBOW 2
MECALINE 890997 REDUCING BUSH 3/8 X 1/8
PARKER T BRANCH ETM12-316