Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891088 SS BARREL NIPPLE 3/8 X 40 MM
MECALINE 891088 SS BARREL NIPPLE 3/8 X 40 MM
STAINLESS STEEL BARREL NIPPLE
References
mecaline:
891088
rubix:
253A0651
ean:
3660338437441
Technical specifications
Connecting diameter
3/8 in
Standard
iso 4144
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891088 SS BARREL NIPPLE 3/8 X 40 MM
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
3/8 in
Standard
iso 4144
Thickness
2.31
mm
Nominal pressure
20/14 bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.70
excl. VAT
/
Each
£
0.84
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 891065 SS REDUCING NIPPLE 1 X 1/4
MECALINE 890997 REDUCING BUSH 3/8 X 1/8
PARKER ELBOW EEM12-316
MECALINE 890959 EQUAL TEE 1/2
MECALINE 891020 SS HEXAGON HEAD PLUG 1/2
MECALINE 890962 EQUAL TEE 1.1/4
MECALINE 890940 FULL SOCKET 3/4
NERO 21/2 BSP HEX NIPPLE HN40
NERO HN04 1/4 BSP HEX NIPPLE
MECALINE 890968 EQUAL CROSS 3/8
MECALINE 890998 REDUCING BUSH 3/8 X 1/4
MECALINE 890969 EQUAL CROSS 1/2
MECALINE 891070 SS REDUCING NIPPLE 1.1/2 X 1
NERO 1 X 3/8 NIPPLE RN1606
MECALINE 891021 SS HEXAGON HEAD PLUG 3/4