Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890997 REDUCING BUSH 3/8 X 1/8
MECALINE 890997 REDUCING BUSH 3/8 X 1/8
STAINLESS STEEL REDUCING BUSH
References
mecaline:
890997
rubix:
253A0587
ean:
3660338436604
Technical specifications
Connecting diameter
R3/8 ''
Connecting diameter 2
G1/8 ''
Angle
Straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890997 REDUCING BUSH 3/8 X 1/8
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Connecting diameter 2
G1/8 ''
Angle
Straight
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.50
excl. VAT
/
Each
£
0.60
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
MECALINE 891001 REDUCING BUSH 3/4 X 1/4
MECALINE 891050 SS MALE HOSETAIL 1/2 X 127 MM
MECALINE 890984 CONE SEAT UNION F/F 2
NERO HN12 3/4 BSP HEX NIPPLE
MECALINE 890970 EQUAL CROSS 3/4
MECALINE 890941 FULL SOCKET 1
MECALINE 891024 SS HEXAGON HEAD PLUG 1.1/2
NERO 3/4 HOSE JOINER HJ12
MECALINE 891002 REDUCING BUSH 3/4 X 3/8
MECALINE 891057 SS REDUCING NIPPLE 1/4 X 1/8
MECALINE 891090 SS BARREL NIPPLE 3/4 X 60 MM
MECALINE 890967 EQUAL CROSS 1/4
MECALINE 890954 90 FEMALE ELBOW 2
MECALINE 891062 SS REDUCING NIPPLE 3/4 X 1/4
MECALINE 891086 SS BARREL NIPPLE 1/8 X 40 MM