Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890991 CONE SEAT UNION M/F 1
MECALINE 890991 CONE SEAT UNION M/F 1
STAINLESS STEEL CONE SEAT UNION MALE/FEMALE
References
mecaline:
890991
rubix:
253A0582
ean:
3660338436550
Technical specifications
Connecting diameter
R1 ''
Connecting diameter 2
G1 ''
Angle
Straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890991 CONE SEAT UNION M/F 1
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
R1 ''
Connecting diameter 2
G1 ''
Angle
Straight
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.98
excl. VAT
/
Each
£
9.58
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
NERO UC04 1/4 BSP UNION
NERO-BN04
MECALINE 891034 SS 90 MALE/FEMALE ELBOW 1.1/2
NERO 3/4 BARREL NIPPLE BN12
MECALINE 891012 SS REDUCING BUSH 2 X 3/4
MECALINE 891000 REDUCING BUSH 1/2 X 3/8
MECALINE 890927 MALE TAPER NIPPLE 1/4
MECALINE 891050 SS MALE HOSETAIL 1/2 X 127 MM
MECALINE 890979 CONE SEAT UNION F/F 1/2
MECALINE 890949 90 FEMALE ELBOW 1/2
MECALINE 891072 SS REDUCING NIPPLE 2 X 1.1/2
MECALINE 890922 HEXAGON HEAD CAP 1.1/4
NERO RN0402 1/4 X 1/8 NIPPLE
NERO 1 X 3/8 NIPPLE RN1606
MECALINE 890970 EQUAL CROSS 3/4