Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890970 EQUAL CROSS 3/4
MECALINE 890970 EQUAL CROSS 3/4
STAINLESS STEEL EQUAL CROSS
References
mecaline:
890970
rubix:
253A0563
ean:
3660338436369
Technical specifications
Connecting diameter
g3/4 ''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890970 EQUAL CROSS 3/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
g3/4 ''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.18
excl. VAT
/
Each
£
3.82
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
PARKER T BRANCH ETM12-316
MECALINE 891090 SS BARREL NIPPLE 3/4 X 60 MM
MECALINE 891008 REDUCING BUSH 1.1/4 X 3/4
NERO 3/4 HOSE JOINER HJ12
NERO 3/8 BSPT M/M HEX NIPPLE 150LB 316SS HN06
PIPELINEPR EQUALTEEG316 P201-20
MECALINE 890917 HEXAGON HEAD CAP 1/4
MECALINE 890992 CONE SEAT UNION M/F 1.1/4
MECALINE 890954 90 FEMALE ELBOW 2
MECALINE 890980 CONE SEAT UNION F/F 3/4
MECALINE 891067 SS REDUCING NIPPLE 1 X 1/2
MECALINE 891055 SS MALE HOSETAIL 2 X 51 MM
MECALINE 890997 REDUCING BUSH 3/8 X 1/8
MECALINE 891007 REDUCING BUSH 1 X 3/4
MECALINE 890958 EQUAL TEE 3/8