Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
MECALINE STAINLESS STEEL REDUCER R3/8-G1/2
MECALINE STAINLESS STEEL REDUCER R3/8-G1/2
STAINLESS STEEL FEMALE - MALE TAPER REDUCTION
References
mecaline:
842991
rubix:
214A5454
ean:
3660338062827
Technical specifications
Material
Acier inoxydable
Connection 1
R 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STAINLESS STEEL REDUCER R3/8-G1/2
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Acier inoxydable
Connection 1
R 3/8
Profile
G1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
PCL HOSE TAIL ADAPTOR 4.75MM HC1205
FESTO 8069228 REDUCING NIPPLE
PCL HOSE TAIL ADAPTOR R1/2 3/8 INCH (9.5MM) HC6908
SMC M-01AU-6 FITTING
SMC M-5UL FITTING
FESTO 8069216 DOUBLE NIPPLE NPFC-D-G12-G34-M
CAMOZZI CONECTOR 1580-8/6
FESTO 8030271 DOUBLE NIPPLE NPFC-D-G18-G38-M
SMC M-5ALU-4 FITTING
MECALINE STAINLESS STEEL REDUCER G1/4IN R1/8IN
FESTO 8142592 DOUBLE NIPPLE
AVENTICS 1823391014 BLANKING SCREWS AND CONNECTORS
NORGREN 238110038 PLUG MALE THREAD R 3/8INCH
SMC KAH06-U01 FITTING
NORGREN 239131300 PLUG HOSE BARB 13MM