MECALINE STAINLESS STEEL REDUCER G1/4IN R1/8IN
STAINLESS STEEL MALE TAPER - FEMALE REDUCTION
See technical informationReferences
Mecaline:842981
Rubix:214A5445
EAN:3660338062735

Product details : MECALINE STAINLESS STEEL REDUCER G1/4IN R1/8IN
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | acier inoxydable |
|---|---|
| Connection 1 | g 1/4 |
| Profile | r1/8 |
| Connection 2 | r 1/8 |
| Type of threading | r |
Show UNSPSC/ECL@SS
£ 15.20 excl. VAT
/ Each
£ 18.24 incl. VAT
- Usually arrives within 14 working days
