Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
NORGREN 239131300 PLUG HOSE BARB 13MM
NORGREN 239131300 PLUG HOSE BARB 13MM
Hose barbed fitting with thread Norgren
References
norgren:
239131300
rubix:
123A4615
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 239131300 PLUG HOSE BARB 13MM
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.76
excl. VAT
/
Each
£
16.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859697 FLOW REG METER-OUT STAINLESS STEEL G1/4IN
FESTO 8069228 REDUCING NIPPLE
FESTO 9768 CAP NUT VTM-1/8
LEGRIS 6625 25 00 25MM END CAPC/WVENT 6625.25.00
FESTO 8069213 DOUBLE NIPPLE NPFC-D-2G14-M-P100
NORGREN 430041200 12MM UNIV PLUG
MECALINE 842976 STAINLESS STEEL NIPPLE G1/4IN-G1/2
FESTO 8069233 REDUCING NIPPLE NPFC-R-G12-G38-MF-P50
SMC M-5AU-6 FITTING
SMC M-5H-6 FITTING
PREVOST PPS1 9C20 ELBOW SOCKET 90DEGREE
NORGREN 237130900 PLUG HOSE BARB 9MM
NORGREN 234110038 PLUG R 3/8 MALE
CAMOZZI 1510-8/6-1/8 MALE STUD TAPER
MECALINE STAINLESS STEEL REDUCER -G1/2IN-R1/4IN