References
SMC:KAH06-U01
Rubix:115A3854
Manufacturer :KAH06-U01

Technical specifications
| Material | electroless nickel-plated brass / polybutylene terephthalate / 304 stainless steel / nitrile butadiene rubber |
|---|---|
| Connection 1 | 1/8 in |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KAH06-U01 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: U01 (Uni 1/8")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: U01 (Uni 1/8")
Technical specifications
Attributes
| Material | electroless nickel-plated brass / polybutylene terephthalate / 304 stainless steel / nitrile butadiene rubber |
|---|---|
| Connection 1 | 1/8 in |
| Max. service pressure | 10 bar |
| Profile | ka |
| Connection 2 | 6 mm (push-in tube o.d.) |
Show UNSPSC/ECL@SS
£ 23.10 excl. VAT
/ 10 pieces
£ 27.72 incl. VAT
- Delivery usually within ( 4 ) days