AVENTICS 1823391014 BLANKING SCREWS AND CONNECTORS
Blanking screws and connectors
See technical informationSee documentsReferences
Aventics:1823391014
Rubix:272A9774
Manufacturer :1823391014


Technical specifications
| Material | brass, polyvinylchloride |
|---|---|
| Connection 1 | 12 |
| Max. service pressure | 16 bar |
Documents
Product details : AVENTICS 1823391014 BLANKING SCREWS AND CONNECTORS
Reducer fitting
Technical specifications
Attributes
| Material | brass, polyvinylchloride |
|---|---|
| Connection 1 | 12 |
| Max. service pressure | 16 bar |
| Profile | reducing nipple, internal & external thread (fpt-s-rdz) |
| Connection 2 | g 3/8 |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Type of threading | bspp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 4.98 excl. VAT
/ Each
£ 5.98 incl. VAT
- Delivery usually within ( 5 ) days